Motion
4148/XXXXL
West Chester, 35mm PVC/Poly 48 in Raincoat, Corduroy Collar, Yellow,WCPG SIZE-4XL Yellow
Mi Item #02598145
MFR #4148/XXXXL
Price$11.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester, 35mm PVC/Poly 48 in Raincoat, Corduroy Collar, Yellow,WCPG SIZE-4XL Yellow
Mi Item #02598145
MFR #4148/XXXXL

Mfr description
4148/XXXXL RAINCOAT 4XLG YEL PVC/POLY
  • Made with 0.35mm thick PVC and polyester fabric
  • Detachable hood with drawstring
  • Storm flap front with snap closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.40/each

Specifications

Dimensions

  • Chest Size
    60.2 in
  • Height
    23.62 cm
  • Length
    56.39 cm
  • Size
    4XL
  • Weight
    13 kg
  • Width
    35.56 cm

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Construction Description
    Water Resistant Cape Vented Back Corduroy Collar
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    662909414878
  • Material
    Polyester/PVC
  • Number Of Pockets
    2
  • Pattern
    None
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    662909414878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)