Motion
4550/L
West Chester, Heavy Weight, Nitrile Coated Palm, Safety Cuff SIZE-L Natural
MI ITEM #02598152
MFR #4550/L
Your Price$4.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester, Heavy Weight, Nitrile Coated Palm, Safety Cuff SIZE-L Natural
MI ITEM #02598152
MFR #4550/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.80/pr(List $5.48)

Overview

Mfr description
4550/L NITRILE GLOVE-L
  • Provides protection from physical hazards such as cut, puncture, snag and abrasion
  • Feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
  • Nitrile coating on cotton jersey liner
  • Resistant to grease and oil
  • Palm coat provides flexibility and ventilation
  • Excellent dexterity and grip
  • Safety cuff helps protect wrist and allows for fast removal

Specifications

  • Glove Size
    Large
  • Material
    Nitrile
  • Cuff Type
    Safety
  • Length
  • Hand Type
    Pair
  • Color
    Natural
  • Lining Material
    Jersey
  • Surface Finish
    Smooth
  • Supported Or Unsupported
    Supported
  • Lined
    Jersey
  • Grip Pattern
    Smooth
  • Standards Met
    29 CFR 1910.138
  • Liner Material
    Jersey
  • Manufacturer Upc Number
    662909415110
  • UPC_NO
    662909415110
  • Cuff Style
    Safety
  • Application
    • Enhanced Grip • Warehousing and Package Handling • Construction Applications • General Assembly • Light Duty General Work
  • Additional Details
    Ideal for handling rough, abrasive materials such as concrete block, brick, tile, lumber, plywood and drywall as well as fabricated metal and castings. Also also used in chemical handling and processing, automotive assembly and painting, petrochemical refining, degreasing and general maintenance applications.
  • Features & Benefits
    • Provides protection from physical hazards such as cut, puncture, snag and abrasion • Feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • Nitrile coating on cotton jersey liner • Resistant to grease and oil • Palm coat provides flexibility and ventilation • Excellent dexterity and grip • Safety cuff helps protect wrist and allows for fast removal
  • Size
    L
  • Weight
    6.24 kg
  • Coating Outer Shell Material
    Nitrile
  • Coating Coverage
    Palm & Over Knuckles
  • Coating Material
    Nitrile
  • Description Keyword
    SeamlessGlove Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text