Motion
4550/M
Coated Supported Glove - Size M or Size 8, Nitrile, Safety Cuff, 39.12 cm Length, Natural
MI ITEM #02598153
MFR #4550/M
Price$5.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Supported Glove - Size M or Size 8, Nitrile, Safety Cuff, 39.12 cm Length, Natural
MI ITEM #02598153
MFR #4550/M

Mfr description
4550/M NITRILE GLOVE-M
  • Provides protection from physical hazards such as cut, puncture, snag and abrasion
  • Feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
  • Nitrile coating on cotton jersey liner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.42/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    39.12 cm
  • Size
    M
  • Weight
    6.24 kg

Details

  • Additional Details
    Ideal for handling rough, abrasive materials such as concrete block, brick, tile, lumber, plywood and drywall as well as fabricated metal and castings. Also also used in chemical handling and processing, automotive assembly and painting, petrochemical refining, degreasing and general maintenance applications.
  • Application
    • Enhanced Grip • Warehousing and Package Handling • Construction Applications • General Assembly • Light Duty General Work
  • Coating Coverage
    Palm & Over Knuckles
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Natural
  • Cuff Style
    Safety
  • Cuff Type
    Safety
  • Description Keyword
    SeamlessGlove Coated
  • Features & Benefits
    • Provides protection from physical hazards such as cut, puncture, snag and abrasion • Feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • Nitrile coating on cotton jersey liner • Resistant to grease and oil • Palm coat provides flexibility and ventilation • Excellent dexterity and grip • Safety cuff helps protect wrist and allows for fast removal
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Lined
    Jersey
  • Liner Color
    Natural
  • Liner Material
    Jersey
  • Lining Material
    Jersey
  • Manufacturer Upc Number
    662909415127
  • Material
    Nitrile
  • Standards Met
    29 CFR 1910.138
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Smooth
  • UPC_NO
    662909415127

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)