Motion
4550RFFC
Coated Supported Glove - Size L or Size 9, Nitrile, Safety Cuff, 42.418 cm Length, Natural
Mi Item #02598157
MFR #4550RFFC
Price$7.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Supported Glove - Size L or Size 9, Nitrile, Safety Cuff, 42.418 cm Length, Natural
Mi Item #02598157
MFR #4550RFFC

Mfr description
4550RFFC NITRILE GLOVE, ROUGH FINISH
  • Provides protection from physical hazards such as cut, puncture, snag and abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
  • Jersey lining
  • Rough nitrile coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.39/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    42.418 cm
  • Size
    L
  • Weight
    6.23689 kg

Details

  • Additional Details
    Excellent for handling roofing materials, bricks and concrete block.
  • Application
    Roofing, Construction
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Natural
  • Cuff Style
    Safety
  • Cuff Type
    Safety
  • Description Keyword
    SeamlessGlove Coated
  • Features & Benefits
    • Provides protection from physical hazards such as cut, puncture, snag and abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity • Jersey lining • Rough nitrile coating • Provides superior cut and abrasion resistance • Heavy, but flexible • Safety cuff helps protect wrist and allows for fast removal
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Lined
    Jersey
  • Liner Color
    Natural
  • Liner Material
    Jersey Terry Cloth
  • Lining Material
    Jersey
  • Manufacturer Upc Number
    662909415097
  • Material
    Nitrile
  • Material Type
    Nitrile
  • Product Line
    PIP
  • Protection Type
    Chemical Resistant
  • Standards Met
    29 CFR 1910.138
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    662909415097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)