Motion
5000/L
Leather Palm Glove with Canva Back - L or Size 9, Top Grain Cowhide Leather, Premium Grade, Unlined, Color Beige
Mi Item #02598160
MFR #5000/L
Price$8.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canva Back - L or Size 9, Top Grain Cowhide Leather, Premium Grade, Unlined, Color Beige
Mi Item #02598160
MFR #5000/L

Mfr description
5000/L COWHIDE GLOVE-L
  • Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.03/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    27.31 cm

Details

  • Additional Details
    Ideal for pipe, brick & other material handling, construction, farming and general maintenance.
  • Applications
    Heavy-Duty Material Handling, Construction Applications, Maintenance, Farming
  • Back Material
    Canvas
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Description
    Ideal for pipe, brick & other material handling, construction, farming and general maintenance.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Palm Features
    Reinforced Fingertips
  • Protection Type
    General Protection
  • Series
    5000
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)