Motion
500DP-AA/L
Leather Double Palm Glove with Canva Back - L or Size 9, Split Cowhide Leather, Premium Grade, Cotton, Color Beige
MI ITEM #02598173
MFR #500DP-AA/L
Price$12.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Canva Back - L or Size 9, Split Cowhide Leather, Premium Grade, Cotton, Color Beige
MI ITEM #02598173
MFR #500DP-AA/L

Mfr description
500DP-AA/L LEATHER GLOVE-L
  • Reinforced double split leather on palm, index finger and back of middle & ring fingers offers comfort, insulation and heat protection
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.05/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    27.432 cm

Details

  • Additional Details
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
  • Applications
    Construction Applications, Maintenance, Farming, Equipment Operation, Metalworking
  • Back Material
    Canvas
  • Closure Type
    Elastic
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Double reinforced split leather on palm and thumb, plus index, middle and ring fingers... to offer comfort, insulation and heat protection
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Description
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Canvas Back
  • Palm Features
    Double Leather Palm
  • Protection Type
    General Protection
  • Series
    500DP
  • Stitching Material
    Aramid
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)