Motion
500DP-AA/S
Prem Split Cow Double Palm, Wing Thumb, White Canvas Back, Rubber Safety Cuff SIZE-S Natural
MI ITEM #02598174
MFR #500DP-AA/S
List Price$12.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prem Split Cow Double Palm, Wing Thumb, White Canvas Back, Rubber Safety Cuff SIZE-S Natural
MI ITEM #02598174
MFR #500DP-AA/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.17/pr for your price

Overview

Mfr description
500DP-AA/S LEATHER GLOVE-S
  • Reinforced double split leather on palm, index finger and back of middle & ring fingers offers comfort, insulation and heat protection
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Rugged extra strength back and cuff
  • Stitched with Aramid adding strength and burn resistance
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves - Double Palm with Canvas Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Cotton
  • Color
    Beige
  • Back Material
    Canvas
  • Coating Coverage
    Uncoated
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Palm Features
    Double Leather Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Stitching Material
    Aramid
  • Length
    27.432 cm
  • Description Keyword
    Leather Palm Gloves
  • Description
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
  • Material
    Cowhide Leather
  • Comfort Features
    Double reinforced split leather on palm and thumb, plus index, middle and ring fingers... to offer comfort, insulation and heat protection
  • Additional Details
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text