Motion
500LDP
Split Cowhide Double Palm, Select, Green/Pink Fabric Back, Safety Cuff, Ladies SIZE S-Green
Mi Item #02598184
MFR #500LDP
Price$5.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Cowhide Double Palm, Select, Green/Pink Fabric Back, Safety Cuff, Ladies SIZE S-Green
Mi Item #02598184
MFR #500LDP

Mfr description
500LDP LADIES LEATHER GLOVE
  • Double palm offers comfort, insulation and heat protection
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.53/pr

Specifications

Dimensions

  • Glove Size
    Ladies - S
  • Length
    23.495 cm

Details

  • Additional Details
    Most popular grade, providing the best mix of quality and price. Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
  • Back Material
    Canvas
  • Coating Coverage
    Uncoated
  • Color
    Green
  • Comfort Features
    Reinforced palm, thumb and index finger offers comfort, insulation and heat protection
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Description
    Most popular grade, providing the best mix of quality and price. Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Regular Grade
  • Leather Material Type
    Split Cowhide Leather
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Canvas Back
  • Palm Features
    Double Leather Palm
  • Protection Type
    General Protection
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)