Motion
6000/S
Ironcat® Top Grain Cowhide Leather Mig Tig Welder's Glove with Aramid Stitching - Split Leather Gauntlet Cuff
MI ITEM #02598197
MFR #6000/S
List Price$13.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Top Grain Cowhide Leather Mig Tig Welder's Glove with Aramid Stitching - Split Leather Gauntlet Cuff
MI ITEM #02598197
MFR #6000/S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.86/pr for your price

Overview

Mfr description
6000/S LEATHER WELDERS GLOVE-S
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Stitched with Aramid adding strength and burn resistance
  • Split leather band top cuff helps protect wrist area and allows for easy on and off

Specifications

  • Glove Size
    Small
  • Material
    Leather
  • Lining Material
    Unlined
  • Welding Applications
    MIG & TIG
  • Leather Material Type
    Cowhide
  • Hand Type
    Pair
  • Color
    Red
  • Description
    Premium Top Grain Cowhide Leather MIG Welder's Glove with Kevlar® Stitching - 4" Band Top Cuff
  • Glove Pattern
    Gunn
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Kevlar
  • Standards Met
    29 CFR 1910.138
  • Product Line
    Ironcat
  • Additional Details
    Idéal pour le soudage MIG et l'assemblage automobile.
  • Manufacturer Upc Number
    662909600028
  • UPC_NO
    662909600028
  • Description Keyword
    Hand Protect-Welding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text