Motion
708R
Fabric Glove - One Size Fits All Size, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #02598204
MFR #708R
Price$1.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - One Size Fits All Size, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #02598204
MFR #708R

Mfr description
708R 8 OZ. REVERS.COTTON CANVAS
  • Natural cotton canvas keeps hands cool and protected
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.84/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length  
    10 in
  • Men'S Size
    M
  • Size
    MENS

Details

  • Additional Details
    Multi-purpose fabric gloves used for light protection in many general applications.
  • Application
    Warehousing, Farming
  • Back Material
    Cotton Canvas
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Multi-purpose fabric gloves used for light protection in many general applications.
  • Description Keyword
    Fabric Work Gloves
  • Finger Coverage
    Full
  • Glove Pattern
    Clute Cut
  • Hand Type
    Pair
  • Industry Use
    Warehousing, Farming
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Canvas Cotton Polyester
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamed
  • Lint Free
    No
  • Manufacturer Catalog Number
    708 R
  • Manufacturer Upc Number
    662909017093
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Product Line
    PIP
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Wing
  • Thumb Type
    Straight
  • Type
    Canvas
  • UPC_NO
    662909017093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)