Motion
K708SKHW/S
Regular Weight Seamless Knit Cotton/Polyester Glove with PVC Honeycomb Pattern Grip - Double-Sided
MI ITEM #02598214
MFR #K708SKHW/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regular Weight Seamless Knit Cotton/Polyester Glove with PVC Honeycomb Pattern Grip - Double-Sided
MI ITEM #02598214
MFR #K708SKHW/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K708SKHW/S STRING KNIT GLOVE-S
  • Seamless knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Double-sided PVC honeycomb grip provides enhanced grip and extra cut and abrasion resistance

Specifications

  • Glove Size
    S or Size 7
  • Size
    S
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Double-Sided
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Application
    • Enhanced Grip • Warehousing and Package Handling • Construction Applications • General Assembly • Light Duty General Work
  • Color
    White
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    Honeycomb
  • Standards Met
    29 CFR 1910.138
  • Coating Material
    PVC
  • Liner Material
    Cotton Polyester
  • Manufacturer Upc Number
    662909070869
  • Description
    Regular Weight Seamless Knit Cotton/Polyester Glove with PVC Honeycomb Grip - Double-Sided
  • Spec Sheet
  • Additional Details
    Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    662909070869

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text