Motion
K708SKHW/XL
Pvc Coated Knit Glove - XL or Size 10 Size, PVC Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02598215
MFR #K708SKHW/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc Coated Knit Glove - XL or Size 10 Size, PVC Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02598215
MFR #K708SKHW/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL
  • Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
  • Anti Slip Grip
    Yes
  • Application
    Warehousing, Package Handling, General Assembly, Construction, Bottle Handling
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Double Coated
  • Coating Coverage
    Double-Sided
  • Coating Material
    PVC
  • Color
    White
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Regular Weight Seamless Knit Cotton/Polyester Glove with PVC Honeycomb Grip - Double-Sided
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Light Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Honeycomb
  • Hand Type
    Pair
  • Industry Use
    Warehousing, Package Handling, General Assembly, Construction, Bottle Handling
  • Insulated
    No
  • Liner Color
    White
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    K708SKHW/XL
  • Manufacturer Upc Number
    662909070876
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Product Line
    PIP
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    PIP
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    662909070876

Overview

Mfr description
K708SKHW/XL STRING KNIT GLOVE-XL
  • Seamless knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Double-sided PVC honeycomb grip provides enhanced grip and extra cut and abrasion resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought