Motion
713SNC/10
Seamless Knit Polyester Glove with Nitrile Coated Smooth Grip on Palm & Fingers
MI ITEM #02598232
MFR #713SNC/10
Your Price$3.10/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Polyester Glove with Nitrile Coated Smooth Grip on Palm & Fingers
MI ITEM #02598232
MFR #713SNC/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.10/pr(List $3.12)

Overview

Mfr description
713SNC/10 STRING KNIT/NITRILE GLOVE-10
  • Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
  • Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
  • Breathable glove shell
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    X-Large
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    White
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13
  • Liner/Shell Material
    Polyester
  • Length
    55.88 cm
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    1
  • En 388 Tear Resistance Level
    2
  • En 388 Puncture Resistance Level
    1
  • Description
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Standards Met
    29 CFR 1910.138
  • UPC_NO
    662909713148
  • Manufacturer Upc Number
    662909713148
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4121
  • Size
    10
  • Type
    Cut Resistant
  • Construction Description
    Coated Seamless Knit
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth
  • Liner Material
    Polyester
  • Spec Sheet
  • Features
    Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text