Motion
713SNC/8
PosiGrip® Seamless Knit for General Duty - Size M or Size 8, ANSI Cut Level Not Tested, SeamlessGlove Coated
Mi Item #02598234
MFR #713SNC/8
Price$3.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiGrip® Seamless Knit for General Duty - Size M or Size 8, ANSI Cut Level Not Tested, SeamlessGlove Coated
Mi Item #02598234
MFR #713SNC/8

Mfr description
713SNC/8 STRING KNIT/NITRILE GLOVE-8
  • Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
  • Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
  • Breathable glove shell
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.09/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    54.864 cm
  • Men'S Size
    M
  • Mens Numeric Size
    8
  • Size
    8

Details

  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Equipment Maintenance and Repair, Fastening and Anchoring, Handling and Assembly of Parts and Materials, Parts Cleaning
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Smooth Nitrile
  • Color
    White
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    Vietnam
  • Cuff Type
    Knitwrist
  • Description
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Description Keyword
    SeamlessGlove Coated
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    2
  • En Iso Cut Resistance
    X
  • EN388
    4121
  • Features
    Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    Polyester
  • Liner/Shell Material
    Polyester
  • Manufacturer Catalog Number
    713SNC/8
  • Manufacturer Upc Number
    662909713162
  • Material
    Polyester
  • Material Type
    Polyester
  • Product Line
    G-Tek
  • Product Types
    Coated Gloves
  • Quantity
    144
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Type
    Cut Resistant
  • UPC_NO
    662909713162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)