Motion
713SNL
Light Weight - Ladies - One Size Fits All Size, No Coating Coated, Elastic Cuff, 13 Gauge, Nylon Material
Mi Item #02598236
MFR #713SNL
Price$2.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Weight - Ladies - One Size Fits All Size, No Coating Coated, Elastic Cuff, 13 Gauge, Nylon Material
Mi Item #02598236
MFR #713SNL

Mfr description
713SNL LADIES STRING KNIT GLOVE
  • Seamless nylon knit shell is comfortable and reduces hand fatigue
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Nylon yarns absorb perspiration and leave hands cool and comfortable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.00/pr

Specifications

Dimensions

  • Glove Size
    Ladies - One Size Fits All
  • Length  
    43.815 cm
  • Size
    LADIES

Details

  • Additional Details
    Ideal for product handling, finishing & assembly, electronics assembly, photography labs and computer manufacturing.
  • Anti Slip Grip
    No
  • Application
    Manufacturing, Assembly, Automotive, Warehousing, Food Service
  • Back Material
    Synthetic
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    White
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Elastic
  • Description
    Ideal for product handling, finishing & assembly, electronics assembly, photography labs and computer manufacturing.
  • Description Keyword
    SeamlessGlove NoCoat
  • Duty Type
    Light Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Assembly, Automotive, Warehousing, Food Service
  • Insulated
    No
  • Knit Gauge
    13
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    713 SNL
  • Manufacturer Upc Number
    662909713186
  • Material
    Nylon
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Product Line
    PIP
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    713 SNL
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Wing
  • Type
    Knit
  • UPC_NO
    662909713186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)