Overview
Mfr description
713SNL/S LADIES STRING KNIT GLOVE-S
- Seamless nylon knit shell is comfortable and reduces hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Nylon yarns absorb perspiration and leave hands cool and comfortable
- Ideal for use where low lint properties are desired
- Can be used as a glove liner
- Ladies' size for true fit on female hands
Specifications
- Glove SizeLadies - S
- SizeWS
- MaterialNylon
- Material TypeKnit Gloves - Non Coating
- Coating CoverageUncoated
- Lining MaterialNylon
- Protection TypeGeneral Protection
- Cuff TypeElastic
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorWhite
- Hand TypePair
- Lining SeamsSeamless Lining
- Thumb StyleWing
- Standards Met29 CFR 1910.138
- Coating MaterialNo Coating
- Length
- Liner MaterialNylon
- Knit Gauge13
- Manufacturer Upc Number662909713209
- DescriptionIdeal for product handling, finishing & assembly, electronics assembly, photography labs and computer manufacturing.
- Spec Sheet
- Additional DetailsIdeal for product handling, finishing & assembly, electronics assembly, photography labs and computer manufacturing.
- Description KeywordSeamlessGlove NoCoat
- UPC_NO662909713209
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data