Motion
713SUC/S
Seamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #02598243
MFR #713SUC/S
Your Price$2.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #02598243
MFR #713SUC/S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$2.42/pr(List $3.45)

Overview

Mfr description
713SUC/S STRING KNIT/URETHANE GLOVE-S
  • Seamless knit Nylon shell offers increased comfort, finger dexterity and breathability
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Breathable back for comfort
  • Pair packed for ease of distribution

Specifications

  • Glove Size
    S or Size 7
  • Size
    S
  • Material
    Nylon, Spandex
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Elastic
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Grip Pattern
    Flat
  • Standards Met
    29 CFR 1910.138, EN 388 = 4131
  • Coating Material
    Polyurethane
  • Length
  • Liner Material
    Nylon
  • Knit Gauge
    13
  • Manufacturer Upc Number
    662909071330
  • Description
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • EN388
    431
  • Spec Sheet
  • Additional Details
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    662909071330
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought