Overview
Mfr description
7930 EXTRA HEAVY HOTMILL GLOVE
- Multiple layer cotton canvas construction offers comfort, insulation and superior heat protection
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Knuckle strap for extra protection
- Band Top cuff helps protect wrist area and allows for easy on and off
Specifications
- Glove SizeLarge
- TypeHot Mill Glove
- MaterialCotton
- Lining MaterialCotton
- Cuff TypeBand Top
- Hand TypePair
- ColorNatural
- DescriptionUsed in forging, hot metal handling, castings, molds and other operations that require heat protection.
- Glove PatternClute
- Thumb StyleStraight
- Standards Met29 CFR 1910.138
- Length
- Additional DetailsUsed in forging, hot metal handling, castings, molds and other operations that require heat protection.
- Manufacturer Upc Number662909510006
- UPC_NO662909510006
- Description KeywordProtection From Heat
- Application• Float Glass • Foundries and Metal Casting • Ceramics Manufacturing • Forging Operations
- SizeL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data