Motion
8000/XL
Cowhide Leather Palm, Premium, Natural Fabric Back, Wing Thumb, Gauntlet Cuff SIZE XL-Natural
MI ITEM #02598262
MFR #8000/XL
List Price$5.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cowhide Leather Palm, Premium, Natural Fabric Back, Wing Thumb, Gauntlet Cuff SIZE XL-Natural
MI ITEM #02598262
MFR #8000/XL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5.05/pr for your price

Overview

Mfr description
8000/XL COWHIDE GLOVE-XL
  • Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Gauntlet cuff for added forearm protection and allows for easy on and off

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Top Grain Cowhide Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Unlined
  • Color
    Beige
  • Back Material
    Canvas
  • Coating Coverage
    Uncoated
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Stitching Material
    Nylon
  • Length
    34.54 cm
  • Description Keyword
    Leather Palm Gloves
  • Description
    Ideal for pipe, brick & other material handling, construction, farming and general maintenance.
  • Material
    Cowhide Leather
  • Comfort Features
    Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Additional Details
    Ideal for pipe, brick & other material handling, construction, farming and general maintenance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought