Motion
800-AAA/L
Premium Split Cowhide Leather Palm, White Canvas Back, Rubberized Gauntlet Cuff SIZE-L Natural
MI ITEM #02598265
MFR #800-AAA/L
Your Price$10.63/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Split Cowhide Leather Palm, White Canvas Back, Rubberized Gauntlet Cuff SIZE-L Natural
MI ITEM #02598265
MFR #800-AAA/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.63/pr(List $11.67)

Overview

Mfr description
800-AAA/L LEATHER GLOVE-L
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Rugged extra strength back and cuff
  • Stitched with Aramid adding strength and burn resistance
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Cotton
  • Color
    Beige
  • Back Material
    Canvas
  • Coating Coverage
    Uncoated
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Stitching Material
    Aramid
  • Length
    12 in
  • Description Keyword
    Leather Palm Gloves
  • Description
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
  • Material
    Cowhide Leather
  • Comfort Features
    Cotton lined palm for extra comfort
  • Additional Details
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
  • Weight
    3.5380176 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text