Motion
805L
West Chester, Heavy Weight Cotton Lisle, Unhemmed, Reversible SIZE-L White
MI ITEM #02598275
MFR #805L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester, Heavy Weight Cotton Lisle, Unhemmed, Reversible SIZE-L White
MI ITEM #02598275
MFR #805L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    53.09 cm

Details

  • Application
    General Purpose
  • Color
    White
  • Cuff Type
    Slip-On
  • Description
    Ideal for inspection and electronics assembly.
  • Description Keyword
    CE Gloves
  • Hand Type
    Pair
  • Manufacturer Upc Number
    662909800114
  • Material
    Cotton
  • Standards Met
    29 CFR 1910.138

Overview

Mfr description
805L LADIES HW LISLE GLOVES 50/CS
  • Constructed in a two piece, reversible pattern using 100% cotton fabric
  • Designed to minimize contamination of products from human hands
  • Can be used as liners under disposable and unsupported liquid proof gloves
  • Ladies' size for true fit on female hands

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought