Motion
905/XL
West Chester, Stretch Nylon, Regular Weight Inspection Glove SIZE-XL White
Mi Item #02598311
MFR #905/XL
Price$1.59/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester, Stretch Nylon, Regular Weight Inspection Glove SIZE-XL White
Mi Item #02598311
MFR #905/XL

Mfr description
905/XL MENS INSPECTORS GLOVE-XL
  • Constructed in a two piece, reversible pattern
  • Nylon fabric absorbs perspiration and keeps hands comfortable
  • Stretch fabric provides limited heat protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.59/pr

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    52.15 cm

Details

  • Application
    General Purpose
  • Branding
    PIP
  • Color
    White
  • Cuff Type
    Slip-On
  • Description
    Ideal for inspection and electronics assembly.
  • Description Keyword
    CE Gloves
  • Hand Type
    Pair
  • Manufacturer Upc Number
    662909900098
  • Material
    Nylon
  • Standards Met
    29 CFR 1910.138
  • UPC_NO
    662909900098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)