Motion
930K
Split Cowhide Leather Welder's Glove with Cotton Liner - Aramid Stitched
MI ITEM #02598317
MFR #930K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Cowhide Leather Welder's Glove with Cotton Liner - Aramid Stitched
MI ITEM #02598317
MFR #930K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
930K LEATHER WELDERS GLOVE
  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Stitched with Aramid adding strength and burn resistance
  • Split leather is economical and has a visible texture
  • Fully welted to protect seams from abrasions
  • Cotton lined for extra comfort
  • One-piece back for extended glove life
  • Wing thumb increases comfort in open-handed work

Specifications

  • Glove Size
    Large
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Cotton
  • Welding Applications
    General Welding
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Cowhide
  • Hand Type
    Pair
  • Color
    Gray
  • Description
    Ideal for welding and hot, heavy material handling.
  • Glove Pattern
    Gunn
  • Split Or Grain Leather
    Split
  • Thumb Style
    Wing
  • Stitching Material
    Kevlar
  • Standards Met
    29 CFR 1910.138
  • Length
  • Product Line
    Ironcat
  • Manufacturer Upc Number
    662909707130
  • Description Keyword
    Hand Protect-Welding
  • Size
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text