Overview
Mfr description
930LHO WELDER GLOVE LEFT HAND
- Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Split leather is economical and has a visible texture
- Fully welted to protect seams from abrasions
- Cotton lined for extra comfort
- One-piece back for extended glove life
- Wing thumb increases comfort in open-handed work
Specifications
- Glove SizeLarge
- TypeWelding Glove
- MaterialLeather
- Lining MaterialCotton
- Welding ApplicationsGeneral Welding
- Cuff TypeGauntlet
- Leather Material TypeCowhide
- Hand TypeLeft Hand
- ColorGray
- DescriptionIdeal for welding and hot, heavy material handling.
- Glove PatternGunn
- Split Or Grain LeatherSplit
- Thumb StyleWing
- Stitching MaterialKevlar
- Standards Met29 CFR 1910.138
- Length
- Product LineIroncat
- Additional DetailsIdeal for welding and hot, heavy material handling.
- Manufacturer Upc Number662909933034
- UPC_NO662909933034
- Description KeywordHand Protect-Welding
- Back MaterialLeather
- LinedCotton
- SizeL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data