Motion
9400
Select Shoulder Split Cowhide Leather Welder's Glove with Cotton Liner and Kevlar® Stitching
Mi Item #02598322
MFR #9400
Price$11.92/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Select Shoulder Split Cowhide Leather Welder's Glove with Cotton Liner and Kevlar® Stitching
Mi Item #02598322
MFR #9400

Mfr description
9400 WELDING GLOVE
  • Select Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Select Shoulder Split leather is economical and has a visible texture
  • Fully welted to protect seams from abrasions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.92/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    33.02 cm
  • Size
    L
  • Weight
    10.20 lbs

Details

  • Additional Details
    Shoulder Grade. Ideal for welding and hot, heavy material handling.
  • Back Material
    Leather
  • Color
    Red
  • Cuff Type
    Safety
  • Description
    Shoulder Grade. Ideal for welding and hot, heavy material handling.
  • Description Keyword
    Hand Protect-Welding
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lined
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    662909504159
  • Material
    Leather
  • Split Or Grain Leather
    Side Split
  • Standards Met
    29 CFR 1910.138
  • Stitching Material
    Kevlar
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • UPC_NO
    662909504159
  • Welding Applications
    MIG & TIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)