Motion
9401
Ironcat® Welders and Foundry Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Rust
Mi Item #02598325
MFR #9401
Price$14.19/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Welders and Foundry Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Rust
Mi Item #02598325
MFR #9401

Mfr description
9401 WELDER GLOVE
  • Select Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Select Shoulder Split leather is economical and has a visible texture
  • Fully welted to protect seams from abrasions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.19/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    29.21 cm
  • Size
    L
  • Weight
    4.49 kg

Details

  • Additional Details
    Superior split shoulder grade. Ideal for welding and hot, heavy material handling.
  • Back Material
    Leather
  • Color
    Rust
  • Cuff Type
    Gauntlet
  • Description
    Shoulder Grade. Ideal for welding and hot, heavy material handling.
  • Description Keyword
    Hand Protect-Welding
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lined
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    662909510457
  • Material
    Leather
  • Product Line
    Ironcat
  • Split Or Grain Leather
    Split
  • Standards Met
    29 CFR 1910.138
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    662909510457
  • Welding Applications
    General Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)