Motion
945LHO
Ironcat® Welders and Foundry Gloves - Size Large, Leather, Gauntlet Cuff Type, Left Hand, Blue
Mi Item #02598328
MFR #945LHO
Price$7.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Welders and Foundry Gloves - Size Large, Leather, Gauntlet Cuff Type, Left Hand, Blue
Mi Item #02598328
MFR #945LHO

Mfr description
945LHO WELDER GLOVE LEFT HAND
  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Fully welted to protect seams from abrasions
  • Stitched with Kevlar® adding strength and burn resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.48/each

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    28.575 cm
  • Size
    L
  • Weight
    3.685435 kg

Details

  • Additional Details
    Ideal for welding and hot, heavy material handling.
  • Color
    Blue
  • Cuff Type
    Gauntlet
  • Description
    Ideal for welding and hot, heavy material handling.
  • Description Keyword
    Hand Protect-Welding
  • Glove Pattern
    Gunn
  • Hand Type
    Left Hand
  • Leather Material Type
    Cowhide
  • Lined
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    662909715432
  • Material
    Leather
  • Product Line
    Ironcat
  • Split Or Grain Leather
    Split
  • Standards Met
    29 CFR 1910.138
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    662909715432
  • Welding Applications
    MIG & TIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)