Motion
9925K/L
Deerskin Leather Drivers, Regular Grade, Keystone Thumb, Slip-On Cuff SIZE-L Gold
MI ITEM #02598348
MFR #9925K/L
List Price$33.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deerskin Leather Drivers, Regular Grade, Keystone Thumb, Slip-On Cuff SIZE-L Gold
MI ITEM #02598348
MFR #9925K/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.68/pr for your price

Overview

Mfr description
9925K/L DEERSKIN DRIVERS GLOVE-L
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Deerskin leather provides the highest cold weather insulation, and provides the highest durability and flexibility
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Deerskin Grain Leather
  • Leather Grade
    Regular Grade
  • Color
    Gold
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Elastic
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Stitching Material
    Nylon
  • Length
    35.56 cm
  • Description Keyword
    Leather Drivers
  • Description
    Ideal for construction, machine operation, utility work and many other general applications.
  • Material
    Deerskin Leather
  • Comfort Features
    Top Grain leather is smooth, provides durability and dexterity
  • Additional Details
    Ideal for construction, machine operation, utility work and many other general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text