Motion
9920K/M
Leather Driver Glove with Keystone Thumb - M or Size 8, Top Grain Deerskin Leather, Premium Grade, Unlined, Color Gold
MI ITEM #02598349
MFR #9920K/M
Price$32.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - M or Size 8, Top Grain Deerskin Leather, Premium Grade, Unlined, Color Gold
MI ITEM #02598349
MFR #9920K/M

Mfr description
9920K/M DEERSKIN DRIVERS GLOVE-M
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Deerskin leather provides the highest cold weather insulation, and provides the highest durability and flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.78/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    37.338 cm

Details

  • Additional Details
    Ideal for construction, machine operation, utility work and many other general applications.
  • Applications
    General Applications, Construction Applications, Roofing, Farming, Utility Work, Roping
  • Back Material
    Deerskin
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Gold
  • Comfort Features
    Top Grain leather is smooth, provides durability and dexterity
  • Construction Description
    Cut and Sewn Gunn Cut
  • Cuff Type
    Elastic
  • Description
    Ideal for construction, machine operation, utility work and many other general applications.
  • Description Keyword
    Leather Drivers
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Top Grain Deerskin Leather
  • Lining Material
    Unlined
  • Material
    Deerskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Reinforced
  • Protection Type
    General Protection
  • Series
    9920K
  • Stitching Material
    Nylon
  • Thumb Style
    Keystone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)