Motion
9920K/S
Deerskin Leather Drivers, Premium Grade, Keystone Thumb, Slip-On Cuff SIZE-S Gold
MI ITEM #02598351
MFR #9920K/S
Your Price$34.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deerskin Leather Drivers, Premium Grade, Keystone Thumb, Slip-On Cuff SIZE-S Gold
MI ITEM #02598351
MFR #9920K/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.49/pr(List $41.38)

Overview

Mfr description
9920K/S DEERSKIN DRIVERS GLOVE-S
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Deerskin leather provides the highest cold weather insulation, and provides the highest durability and flexibility
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Top Grain Deerskin Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Unlined
  • Color
    Gold
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut and Sewn Gunn Cut
  • Cuff Type
    Elastic
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Stitching Material
    Nylon
  • Length
    9-1/4 in
  • Description Keyword
    Leather Drivers
  • Description
    Ideal for construction, machine operation, utility work and many other general applications.
  • Material
    Deerskin Leather
  • Comfort Features
    Top Grain leather is smooth, provides durability and dexterity
  • Additional Details
    Ideal for construction, machine operation, utility work and many other general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text