Motion
993K/XXL
Unlined Leather Driver's Gloves - XXL or Size 11, Top Grain Cowhide Leather, Regular Grade, Color Beige
Mi Item #02598358
MFR #993K/XXL
Price$7.62/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unlined Leather Driver's Gloves - XXL or Size 11, Top Grain Cowhide Leather, Regular Grade, Color Beige
Mi Item #02598358
MFR #993K/XXL

Mfr description
993K/XXL LEATHER DRIVERS GLOVE-2XL
  • Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather palm is smooth, provides durability and dexterity
  • Shoulder Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.62/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    28.448 cm

Details

  • Additional Details
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Back Material
    Split Cowhide
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Cut and Sewn Gunn Cut
  • Cuff Type
    Elastic
  • Description
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Description Keyword
    Leather Drivers
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Regular Grade
  • Leather Material Type
    Top Grain Cowhide Leather
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    General Protection
  • Stitching Material
    Aramid
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)