Motion
A2412D3
West Chester, Carpenter Apron, 3 Pockets, 12 in X 24 in,WCPG SIZE-OS Blue
MI ITEM #02598382
MFR #A2412D3
Your Price$6.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester, Carpenter Apron, 3 Pockets, 12 in X 24 in,WCPG SIZE-OS Blue
MI ITEM #02598382
MFR #A2412D3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.30/each(List $7.25)

Overview

Mfr description
A2412D3 CARPENTER APRON
  • Heavy duty preshrunk denim
  • Durable metal grommets
  • 3 Pockets for storage
  • Launderable

Specifications

  • Garment Type
    Waist Apron
  • Garment Use
    Carpenter's
  • Length
    48.26 cm
  • Width
    41.91 cm
  • Material
    Cotton
  • Color
    Blue
  • Number Of Pockets
    3
  • Features
    Heavy duty preshrunk denim
  • Manufacturer Upc Number
    662909280015
  • UPC_NO
    662909280015
  • Description
    Ideal for industrial maintenance, construction, manufacturing and carpentry
  • Additional Details
    Heavy-Duty
  • Description Keyword
    Aprons
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text