Motion
A2842D4
Denim Apron - Two Pockets
MI ITEM #02598389
MFR #A2842D4
List Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Denim Apron - Two Pockets
MI ITEM #02598389
MFR #A2842D4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.80/each for your price

Overview

Mfr description
A2842D4 DENIM APRON
  • 100% cotton construction and comfort at affordable prices
  • Serged seams and pre-shrunk for good launderability
  • Durable metal grommets to hold neck strap and waist ties
  • Chest and hip pocket to store stuff.

Specifications

  • Garment Type
    Bib Apron
  • Garment Use
    Carpenter's
  • Length
    49.53 cm
  • Width
    41.91 cm
  • Material
    Cotton
  • Color
    Blue
  • Number Of Pockets
    2
  • Features
    100% cotton construction and comfort at affordable prices
  • Manufacturer Upc Number
    662909280220
  • UPC_NO
    662909280220
  • Description
    Ideal for industrial maintenance, construction, manufacturing and carpentry
  • Additional Details
    Heavy-Duty
  • Description Keyword
    Aprons
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text