Motion
B03SI
Extra Heavyweight Cotton Hot Mill Glove with Two-Layers of Polyester Lining - 30 oz
MI ITEM #02598397
MFR #B03SI
Price$6.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Heavyweight Cotton Hot Mill Glove with Two-Layers of Polyester Lining - 30 oz
MI ITEM #02598397
MFR #B03SI

Mfr description
B03SI EXTRA COTTON HOTMILL GLOVE
  • Two-layer cotton/polyester construction offers comfort, insulation and superior heat protection
  • 100% cotton outer shell
  • Clute cut provides a roomy fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.01/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    58.42 cm
  • Size
    L

Details

  • Additional Details
    Used in Glass/Plastics Manufacturing, Foundry Operations, Steel Mills, Automotive
  • Application
    • Float Glass • Foundries and Metal Casting • Ceramics Manufacturing • Forging Operations
  • Color
    Natural
  • Cuff Type
    Band Top
  • Description
    Used in Glass/Plastics Manufacturing, Foundry Operations, Steel Mills, Automotive
  • Description Keyword
    Protection From Heat
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Lined
    Polyester
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    662909720030
  • Material
    Cotton
  • Standards Met
    29 CFR 1910.138
  • Thumb Style
    Straight
  • Type
    Hot Mill Glove
  • UPC_NO
    662909720030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)