Motion
C3800/XXXL
PosiWear M3 - Basic Coverall
MI ITEM #02598404
MFR #C3800/XXXL
Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear M3 - Basic Coverall
MI ITEM #02598404
MFR #C3800/XXXL

Mfr description
C3800/XXXL POSI-3 COVERALL-3XL
  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
  • Elastic waistband for improved fit
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.25/each

Specifications

Dimensions

  • Chest Size
    31-1/2 in
  • Height
    35.56 cm
  • Length
    40.386 cm
  • Material Weight
    50 g/m²
  • Weight
    5.645 kg
  • Width
    34.798 cm

Details

  • Additional Details
    Nylon Zipper
  • Ankle Closure
    Open
  • Ankle Style
    Open
  • Approval Listing Regulations
    AATCC 42, ANSI, ASTM D3786, ASTM D5034, ASTM D5733, ASTM D737, IST 130.2, IST 40.2, NFPA 99
  • Closure Type
    Zipper
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Open
  • Description
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
  • Fabric Type
    PosiWear M3
  • Features
    Full length zipper front and exceptional strength for easy donning
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Type
    Coveralls
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    No
  • Manufacturer Upc Number
    662909238009
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Line
    PosiM3
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909238009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)