Motion
C3806/M
PosiWear M3 Coverall with Hood, Elastic Wrists & Ankles
MI ITEM #02598413
MFR #C3806/M
Your Price$6.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear M3 Coverall with Hood, Elastic Wrists & Ankles
MI ITEM #02598413
MFR #C3806/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.87/each(List $7.90)

Overview

Mfr description
C3806/M POSI-3 COVERALL W/ HOOD-M
  • When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
  • Elastic waistband for improved fit
  • Serged seams
  • Latex Free
  • One time use product

Specifications

  • Garment Use
    General Purpose
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Product Line
    Posi M3
  • High Visibility
    Not a High Visibility Garment
  • Color
    White
  • Ankle Closure
    Elastic
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Flame Resistance
    Not a Flame Resistant Garment
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Approval Listing Regulations
    AATCC 42, ANSI, ASTM D3786, ASTM D5034, ASTM D5733, ASTM D737, IST 130.2, IST 40.2, NFPA 99
  • Material Weight
    50 g/m²
  • Chest Size
    24.4 in
  • Additional Details
    Nylon Zipper
  • Description
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909638069
  • Fabric Type
    PosiWear M3
  • UPC_NO
    662909638069
  • Features
    When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
  • Height
    34.544 cm
  • Hood Type
    Attached Hood
  • Length
    37.338 cm
  • Seam
    Serged
  • Weight
    4.796 kg
  • Width
    32.766 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text