Motion
C3809/XL
PosiWear M3 Coverall with Hood & Boot
Mi Item #02598420
MFR #C3809/XL
Price$201.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear M3 Coverall with Hood & Boot
Mi Item #02598420
MFR #C3809/XL

Mfr description
C3809/XL POSI-3 COVERALL W/ HOOD-XL
  • Attached boot with elastic around ankles for a good fit
  • When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
  • Full length zipper front and exceptional strength for easy donning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.95/each

Specifications

Dimensions

  • Chest Size
    27.6 in
  • Height
    35.306 cm
  • Length
    40.132 cm
  • Material Weight
    50 g/m²
  • Weight
    5.495 kg
  • Width
    34.798 cm

Details

  • Additional Details
    Nylon Zipper
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    AATCC 42, ANSI, ASTM D3786, ASTM D5034, ASTM D5733, ASTM D737, IST 130.2, IST 40.2, NFPA 99
  • Closure Type
    Zipper
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
  • Fabric Type
    PosiWear M3
  • Features
    Attached boot with elastic around ankles for a good fit
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Type
    Coveralls
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    662909038067
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Line
    Posi M3
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909038067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)