Motion
C3816/XL
PosiWear M3 Pants with Elastic Waist
MI ITEM #02598426
MFR #C3816/XL
Price$167.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear M3 Pants with Elastic Waist
MI ITEM #02598426
MFR #C3816/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$167.23/each

Specifications

Dimensions

  • Height
    26.924 cm
  • Length
    39.878 cm
  • Material Weight
    50 g/m²
  • Weight
    5.195 kg
  • Width
    35.56 cm

Details

  • Additional Details
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
  • Ankle Closure
    Open
  • Application
    • Construction Applications • Waste Management • Food Processing • Manufacturing
  • Approval Listing Regulations
    29 CFR 1910, AATCC 42, ASTM D3786, ASTM D5034, ASTM D5733, ASTM D737, IST 130.2, IST 40.2, NFPA 99
  • Closure Type
    Elastic
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cover Fabric Material
    PosiWear M3
  • Description
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
  • Description Keyword
    Disposable Clothing
  • Features
    Latex Free Elastic waistband for comfort
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Fly Type
    Zipper Fly
  • Garment Type
    Pants
  • Garment Use
    Dry Particulates
  • High Visibility
    Not a High Visibility Garment
  • Manufacturer Upc Number
    662909038180
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Pattern
    None
  • Product Line
    PosiWear M3
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909038180
  • Waist Style
    Elastic Waist

Overview

Mfr description
C3816XL POSI-3 PANTS-XL
  • Latex Free Elastic waistband for comfort
  • Wide leg opening for easy donning
  • Designed for a roomy fit
  • Serged seams
  • One time use product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought