Motion
C3816/XXXL
PosiWear M3 Pants with Elastic Waist
MI ITEM #02598428
MFR #C3816/XXXL
List Price$167.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear M3 Pants with Elastic Waist
MI ITEM #02598428
MFR #C3816/XXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.23/each for your price

Overview

Mfr description
C3816XXXL POSI-3 PANTS-3XL
  • Latex Free Elastic waistband for comfort
  • Wide leg opening for easy donning
  • Designed for a roomy fit
  • Serged seams
  • One time use product

Specifications

  • Garment Use
    Dry Particulates
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Material
    Polypropylene
  • Waist Style
    Elastic Waist
  • Ankle Closure
    Open
  • Fly Type
    Zipper Fly
  • Color
    White
  • Pattern
    None
  • Additional Details
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
  • Product Line
    PosiWear M3
  • Number Of Pockets
    0
  • Seam
    Serged
  • Approval Listing Regulations
    29 CFR 1910, AATCC 42, ASTM D3786, ASTM D5034, ASTM D5733, ASTM D737, IST 130.2, IST 40.2, NFPA 99
  • Material Weight
    50 g/m²
  • Application
    • Construction Applications • Waste Management • Food Processing • Manufacturing
  • Closure Type
    Elastic
  • Cover Fabric Material
    PosiWear M3
  • Description
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
  • Description Keyword
    Disposable Clothing
  • Features
    Latex Free Elastic waistband for comfort
  • Garment Type
    Pants
  • Height
    36.576 cm
  • Length
    40.64 cm
  • Manufacturer Upc Number
    662909038203
  • Seam Type
    Serged
  • UPC_NO
    662909038203
  • Weight
    5.395 kg
  • Width
    33.528 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text