Motion
C3817/XXL
PosiWear M3 Shirt
MI ITEM #02598432
MFR #C3817/XXL
List Price$221.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear M3 Shirt
MI ITEM #02598432
MFR #C3817/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$221.47/each for your price

Overview

Mfr description
C3817/XXL POSI-3 SHIRT-2XL
  • Snap buttons for quick donning
  • Professional collar
  • Serged seams
  • One time use product

Specifications

  • Sleeve Style
    Long Sleeve
  • Garment Use
    General Purpose
  • Material
    Polypropylene
  • Shirt Style
    Snap Front
  • Color
    White
  • Product Line
    PosiWear M3
  • Seam
    Serged
  • Length
    40.386 cm
  • Material Weight
    50 g
  • Description
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
  • Approval Listing Regulations
    29 CFR 1910.138, AATCC 42, ASTM D3786, ASTM D5034, ASTM D5733, ASTM D737, IST 130.2, IST 40.2, NFPA 99
  • UPC_NO
    662909038258
  • Manufacturer Upc Number
    662909038258
  • Additional Details
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes.
  • Weight
    5.295 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought