Motion
C3818/XXXL
C3818/XXXL
MI ITEM #02598438
MFR #C3818/XXXL
Price$144.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C3818/XXXL
MI ITEM #02598438
MFR #C3818/XXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.28/each

Specifications

Dimensions

  • Length
    40.132 cm
  • Material Weight
    50 g/m²

Details

  • Additional Details
    Side Slits for Pocket Access
  • Approval Listing Regulations
    AATCC 42, ASTM D3786, ASTM D5034, ASTM D5733, ASTM D737, IST 130.2, IST 40.2, NFPA 99
  • Color
    White
  • Features
    Full Length coverage to top of thigh
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Line
    PosiM3
  • Product Type
    Disposable Lab Coats & Smocks
  • Wrist Closure
    Open Wrists

Overview

Mfr description
C3818/XXXL POSI-3 LAB COAT-3XL
  • Full Length coverage to top of thigh
  • Snap buttons for quick donning
  • No pockets
  • V neck design
  • Side slits for pocket access
  • One time use product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought