Motion
DP-46
Single Use Apron - 46"
MI ITEM #02598472
MFR #DP-46
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Apron - 46"
MI ITEM #02598472
MFR #DP-46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DP-46 46" APRON DISPENSER BOX
  • Excellent resistance to chemicals, fats, oils and grease
  • Easy to clean
  • Convenient individual packaging
  • Die cut for consistent sizing
  • Dispenser packed for easy distribution

Specifications

  • Garment Type
    Aprons
  • Garment Use
    Chemical Resistant, Disposable
  • Material
    Polyethylene
  • Color
    White
  • Number Of Pockets
    0
  • Material Thickness
    1.5 mil
  • Features
    Excellent resistance to chemicals, fats, oils and grease
  • Manufacturer Upc Number
    662909039293
  • UPC_NO
    662909039293
  • Description
    Single Use Apron - 46"
  • Additional Details
    Economical protection for light to medium duty applications.
  • Description Keyword
    Disposable Clothing
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text