Motion
DP-55
Apron - Polyethylene Material, White Color, 28.0000 in Wide, 55.0000 in Long, Chemical Resistant, Disposable
Mi Item #02598473
MFR #DP-55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - Polyethylene Material, White Color, 28.0000 in Wide, 55.0000 in Long, Chemical Resistant, Disposable
Mi Item #02598473
MFR #DP-55

Mfr description
DP-55 55" APRON DISPENSER BOX
  • Excellent resistance to chemicals, fats, oils and grease
  • Easy to clean
  • Convenient individual packaging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55.0000 in
  • Material Thickness
    1.5 mil
  • Width
    28.0000 in

Details

  • Additional Details
    Economical protection for light to medium duty applications.
  • Color
    White
  • Description
    Single Use Apron - 55"
  • Description Keyword
    Disposable Clothing
  • Features
    Excellent resistance to chemicals, fats, oils and grease
  • Garment Type
    Aprons
  • Garment Use
    Chemical Resistant, Disposable
  • Manufacturer Upc Number
    662909039309
  • Material
    Polyethylene
  • Number Of Pockets
    0
  • Spec Sheet
  • UPC_NO
    662909039309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)