Motion
FM18KWK
Fabric Glove - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02598476
MFR #FM18KWK
Price$4.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02598476
MFR #FM18KWK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.42/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    58.166 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Regular Grade. Multi-purpose glove used for light protection in warehousing, farming and automotive applications.
  • Application
    Warehousing, Farming, Automotive
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Yellow
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Regular Grade. Multi-purpose glove used for light protection in warehousing, farming and automotive applications.
  • Description Keyword
    Fabric Work Gloves
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Clute Cut
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Warehousing, Farming, Automotive
  • Laundering Capability
    Washable
  • Liner Color
    Yellow
  • Liner Material
    Cotton Nap Out Polyester
  • Lining Material
    Cotton
  • Lining Seams
    Cut and Sewn
  • Manufacturer Catalog Number
    FM18KWK
  • Manufacturer Upc Number
    662909772459
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Double Coated
  • Product Line
    PIP
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Series
    PIP
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Chore
  • UPC_NO
    662909772459

Overview

Mfr description
FM18KWK FULL CHORE GLOVE
  • Cotton construction keeps hands cool and protected
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Nap-out finish offers moderate heat resistance
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
  • Double Palm provides additional weight, durability and protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought