Motion
GG42SI
Heavy Weight Cotton Hot Mill Glove with Double Palm and Rayon Lining - 24 oz
MI ITEM #02598480
MFR #GG42SI
Price$6.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Weight Cotton Hot Mill Glove with Double Palm and Rayon Lining - 24 oz
MI ITEM #02598480
MFR #GG42SI

Mfr description
GG42SI LINED COTTON HOTMILL GLOVE
  • Cotton construction offers comfort, insulation and superior heat protection
  • Rayon lining offers comfort and good heat dispersion
  • Clute cut provides a roomy fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.95/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    50.8 cm
  • Size
    L

Details

  • Additional Details
    Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
  • Application
    • Float Glass • Foundries and Metal Casting • Ceramics Manufacturing • Forging Operations
  • Color
    Natural
  • Cuff Type
    Gauntlet
  • Description
    Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
  • Description Keyword
    Protection From Heat
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    662909717337
  • Material
    Cotton
  • Standards Met
    29 CFR 1910.138
  • Thumb Style
    Straight
  • Type
    Hot Mill Glove
  • UPC_NO
    662909717337

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)