Motion
J1007RF
Coated Supported Glove - Size L or Size 9, PVC, Knit Wrist Cuff, 10-1/2 in Length, Black
Mi Item #02598484
MFR #J1007RF
Price$5.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Supported Glove - Size L or Size 9, PVC, Knit Wrist Cuff, 10-1/2 in Length, Black
Mi Item #02598484
MFR #J1007RF

Mfr description
J1007RF LINED PVC GLOVE
  • Coating has superior wet grip
  • Jersey lined for comfort and moderate insulation
  • Double dipped for enhanced liquid protection and extended wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.03/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    10-1/2 in
  • Size
    L
  • Weight
    5.896696 kg

Details

  • Additional Details
    Used for mining, construction, refining, petrochemicals and handling oily materials.
  • Application
    Mining, Construction, Refining, Petrochemicals
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Coating Outer Shell Material
    PVC
  • Color
    Black
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    SeamlessGlove Coated
  • Features & Benefits
    • Coating has superior wet grip • Jersey lined for comfort and moderate insulation • Double dipped for enhanced liquid protection and extended wear • Black color hides dirt • Knit Wrist helps prevent dirt and debris from entering the glove
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandy
  • Hand Type
    Pair
  • Lined
    Jersey
  • Liner Color
    Black
  • Liner Material
    Jersey
  • Lining Material
    Jersey
  • Manufacturer Upc Number
    662909100726
  • Material
    PVC
  • Material Type
    PVC
  • Product Line
    PIP
  • Protection Type
    Chemical Resistant
  • Standards Met
    29 CFR 1910.138
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    662909100726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)