Motion
J1027
Coated Supported Glove - Size L or Size 9, PVC, Gauntlet Cuff, 40.64 cm Length, Black
MI ITEM #02598486
MFR #J1027
Price$7.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Supported Glove - Size L or Size 9, PVC, Gauntlet Cuff, 40.64 cm Length, Black
MI ITEM #02598486
MFR #J1027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.06/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    40.64 cm
  • Size
    L
  • Weight
    5.896696 kg

Details

  • Additional Details
    Used for mining, construction, refining, petrochemicals and handling oily materials.
  • Application
    Mining, Construction, Refining, Petrochemicals
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Coating Outer Shell Material
    PVC
  • Color
    Black
  • Cuff Style
    Straight
  • Cuff Type
    Gauntlet
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Light
  • Features & Benefits
    • Soft jersey liners provide comfort and moderate insulation • Single dip construction • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Lined
    Jersey
  • Liner Color
    Black
  • Liner Material
    Jersey
  • Lining Material
    Jersey
  • Manufacturer Upc Number
    662909100757
  • Material
    PVC
  • Material Type
    PVC
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    29 CFR 1910.138
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Smooth
  • UPC_NO
    662909100757

Overview

Mfr description
J1027 12" LINED PVC GLOVE
  • Soft jersey liners provide comfort and moderate insulation
  • Single dip construction
  • Straight cuff adds additional length to protect the forearm from liquid run-off

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought