Motion
J1087RF
West Chester, 18 in Rough PVC, Jersey Lining, Black,WCPG SIZE-18 in Black
Mi Item #02598489
MFR #J1087RF
Price$10.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester, 18 in Rough PVC, Jersey Lining, Black,WCPG SIZE-18 in Black
Mi Item #02598489
MFR #J1087RF

Mfr description
J1087RF 18" LINED PVC GLOVE
  • Coating has superior wet grip
  • Jersey lined for comfort and moderate insulation
  • Double dipped for enhanced liquid protection and extended wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.70/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    18 in
  • Size
    18
  • Weight
    5.896696 kg

Details

  • Additional Details
    Used for mining, construction, refining, petrochemicals and handling oily materials.
  • Application
    • Enhanced Grip • Warehousing and Package Handling • Construction Applications • General Assembly • Light Duty General Work
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Style
    Straight
  • Cuff Type
    Gauntlet
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4111
  • Features & Benefits
    • Coating has superior wet grip • Jersey lined for comfort and moderate insulation • Double dipped for enhanced liquid protection and extended wear • Black color hides dirt • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Lined
    Jersey
  • Liner Material
    Jersey
  • Lining Material
    Jersey
  • Manufacturer Upc Number
    662909100788
  • Material
    PVC
  • Standards Met
    29 CFR 1910.138
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    662909100788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)