Overview
Mfr description
KBJ9I 9OZ JERSEY GLOVE
- Cotton/Polyester construction keeps hands cool and protected
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Heavy weight is excellent for cold applications
- Brown color hides the dirt and extends the wear
Specifications
- Glove SizeOne Size Fits All
- SizeMENS
- MaterialCotton
- Material TypeFabric Work Gloves
- Coating CoverageUncoated
- Lining MaterialCotton
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBrown
- Hand TypePair
- Glove PatternClute
- Thumb StyleStraight
- Standards Met29 CFR 1910.138
- Length
- Liner MaterialCotton
- Manufacturer Upc Number662909713438
- DescriptionHeavy Weight. Used for light protection in warehousing, farming and the automotive industry.
- Spec Sheet
- Additional DetailsHeavy Weight. Used for light protection in warehousing, farming and the automotive industry.
- Description KeywordFabric Work Gloves
- UPC_NO662909713438
- Cuff StyleKnit Wrist
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data