Motion
KJ8I
Fabric Glove - One Size Fits All Size, Knit Wrist Cuff, Cotton Material
MI ITEM #02598533
MFR #KJ8I
Your Price$1.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - One Size Fits All Size, Knit Wrist Cuff, Cotton Material
MI ITEM #02598533
MFR #KJ8I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.60/pr(List $1.84)

Overview

Mfr description
KJ8I 7OZ REVERS. JERSEY GLOVE-XL
  • Cotton construction is breatheable and decreases hand fatigue
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Reversible design allows replacing one glove at a time, rather than pairs
  • 7 oz

Specifications

  • Glove Size
    One Size Fits All
  • Size
    MENS
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Beige
  • Hand Type
    Pair
  • Glove Pattern
    Clute
  • Standards Met
    29 CFR 1910.138
  • Length
  • Liner Material
    Cotton Polyester
  • Manufacturer Upc Number
    662909800282
  • Description
    Used for light protection in warehousing, farming and the automotive industry.
  • Spec Sheet
  • Additional Details
    Used for light protection in warehousing, farming and the automotive industry.
  • Description Keyword
    Fabric Work Gloves
  • UPC_NO
    662909800282
  • Type
    Cowhide Glove
  • Series
    KJ8I
  • Cuff Style
    Knit Wrist
  • Thumb Type
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text